Pilar® Two Handle Kitchen Faucet in Arctic Stainless

Part #D2480ARDST  |  Item #4324734  |  Manufacturer Part #2480-AR-DST

$458.85 EACH
(Pricing is for Arctic Stainless)

Color/Finish: Arctic Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 4-hole 6-16" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • High-arc spout swivels 180degrees
  • Flow rate: 1.8 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Pilar®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 12-3/100 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: Yes

Smart Home Enabled: No

Spout Reach: 10-1/2 in

Spout Swivel: 180°

Spout Type: [High Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 6.823