Pilar® Valve Sleeve Assembly in Brilliance Stainless

Part #DRP53858SS  |  Item #4087806  |  Manufacturer Part #RP53858SS

$32.59 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Valves

Collection: Pilar®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Sleeve

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1