Water Efficient Aerator in Polished Chrome

You last purchased this on
 
Delta Faucet

Pilar® Water Efficient Aerator in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pilar® Water Efficient Aerator in Polished Chrome

  • Fast #
  • Part #DRP70718
  • Item #4322114
  • Manufacturer Part #RP70718
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Pilar®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.8 gpm
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.13 lb