• Cart

DESCRIPTION

  • IPS female inlet
  • Male outlet
  • Use with pin-mounts

Delta Faucet Pin Mount Swivel Connection for Hand Shower

DU4002PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
End Connection 1
IPS
End Connection 2
Male Outlet
End Connections
IPS x Male Outlet
Faucet Mount
Side Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No

Starting at
$14.63
EACH
  • QUANTITY

DOCUMENTS