Hand Shower Holder in Polished Brass
Hand Shower Holder in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with pin-mounts
- 1/2" IPS female inlet
- Metal construction
- Brass construction
- 1/2" male outlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/2 in
- Faucet Connection:
- FIP Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-11/25 in
- Material:
- Plastic
- Maximum Height:
- 1-11/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.265 lb