1/2 x 2-19/32 in. FIPS x MIPS Plastic Connector in White

You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 2-19/32 in. FIPS x MIPS Plastic Connector in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 2-19/32 in. FIPS x MIPS Plastic Connector in White

  • Fast #
  • Part #DU4002WHPK
  • Item #4274912
  • Manufacturer Part #U4002-WH-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 in. IPS female inlet
  • 1/2 in. IPS male outlet
  • Use with pin-mounts
  • Backed by Delta faucet's lifetime limited warranty
  • Works with hand shower (sold separately)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-59/100 in
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Faucet Part Type:
Connector
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Plastic
Height:
2-13/100 in
Hose Included:
No
IAPMO Listed -:
No
Length:
2-19/32 in
Material:
Plastic
Maximum Height:
2-13/100 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb