DESCRIPTION

  • Adhesive Mount
  • For use with pin mount swivel connectors
  • For use with pin-mount swivel connectors

Alson's Pin Wall Mount for Hand Shower

DU5001PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
NSF Certified
No
Spout Reach
1-5/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$12.23
EACH
  • QUANTITY

DOCUMENTS