DESCRIPTION

  • Pivot Seal & Gasket

Delta Faucet Pivot Seat And Gasket For Pop Up

DRP6130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
PVC

Starting at
$5.72
EACH
  • QUANTITY