Pivotal 1-5/8 in. Zinc Handle Kit in Brilliance Stainless

Part #DRP91935SS  |  Item #7427114  |  Manufacturer Part #RP91935SS

Color/Finish: Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Collection: Pivotal

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 1-63/100 in

Faucet Part Type: Handle Kit

Handle Material: Zinc

Height: 4 in

Length: 1-5/8 in

Material: Zinc

Maximum Height: 4 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.616

Width: 8-5/8 in