Delta Faucet

Pivotal™ 10 x 3-15/16 in. Shower Shelf in Brilliance Polished Nickel

Part #D79980PN  |  Manufacturer Part #79980-PN

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Pivotal™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-47/50 in

GSA Approved: No

Handle Material: Stainless Steel

Height: 1-31/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: Stainless Steel

Maximum Height: 1-31/100 in

Side Spray: No

Type: Accessory

Weight: 2.696

Width: 3-15/16 in