DESCRIPTION

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Delta Faucet Pivotal™ 1.75 gpm Valve Trim Only with Single Lever Handle in Polished Chrome

DT17099

Manufacturer Part #: T17099

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
Yes
Cartridge Type
Pressure Balance
Collection
Pivotal™
Depth
2-3/4 in
Faucet Height
5-1/8 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Maximum Height
5-1/2 in
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
Yes
Weight
3.22
Width
7 in

Print