DESCRIPTION

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Delta Faucet Pivotal™ 1.75 gpm Wall Mount Shower Faucet Trim Only with Single Lever Handle in Polished Chrome

DT14299

Manufacturer Part #: T14299

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Pressure Balance
Collection
Pivotal™
Depth
2-3/4 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Zinc
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Pressure Balancing
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Maximum Height
5-1/2 in
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Overall Width
7 in
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Side Spray
No
Spray Type
Full Body, Full w/ Massage, H2Okinetic®, Massage, Pause
Trim Only
Yes
Type
Faucet
WaterSense Labeled
Yes
Weight
4.22
Width
7 in

Print