Delta Faucet Pivotal™ 1.8 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and High Arc Spout D9693DST

DESCRIPTION

  • 2.5 in. maximum deck installation thickness
  • ADA Compliant
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Exposed hose swivels at spray wand and hub to prevent kinking and enhance flexibility
  • Fits 1-hole installations
  • Free-moving hose weight for smooth operation of the pull-down wand
  • High-arc pull-down swivels 360degrees
  • MagTite® Docking uses a powerful integrated magnet to sp your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Optiol escutcheon available for 3-hole installations (purchase separately)

Delta Faucet Pivotal™ 1.8 gpm 1 Hole Deck Mount Kitchen Faucet with Single Lever Handle and High Arc Spout

D9693DST

Manufacturer Part #: 9693-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Pivotal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12 in
End Connection 1
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
18-14/25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
Maximum Height
18-14/25 in
NSF Certified
No
Origin
Domestic
Side Spray
No
Spout Height
6-5/8 in
Spout Reach
10-3/16 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
UL Listed
No
Weight
7.832
Width
10-3/4 in

Print