2-3/4 in. Tub and Shower Screw in Brilliance Polished Brass
Pivotal 2-3/4 in. Tub and Shower Screw in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 3240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with most shower escutcheons
- Guaranteed to not tarnish or corrode
- Genuine Delta® repair part
- Length: 2-3/4"
Specifications
- ADA Compliant:
- No
- Collection:
- Pivotal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Screw
- Height:
- 19/50 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.01 lb