2-Hook Robe Hook in Matte Black
Pivotal™ 2-Hook Robe Hook in Matte Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Double robe hook
- Wood blocking is preferable behind all wall surfaces
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Extends 2-5/16 in. from the wall
- Mounting hardware and mounting template included with product
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts suggested if wood blocking is not available
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-5/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.788 lb
- Width:
- 1-13/16 in