2.5 gpm Thermostatic Valve Only with Single-Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #T17T099-PN-PR
Pivotal 2.5 gpm Thermostatic Valve Only with Single-Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Faucet Height:
- 5-1/8 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Thermostatic
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 5-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 4.35 lb
- Width:
- 7 in