DESCRIPTION

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9 in. from wall
  • Stainless finish
  • Stainless finish
  • Metal construction

Delta Faucet Pivotal™ 2.5 gpm Wall Mount Non-Diverter Tub Spout in Brilliance® Stainless

DRP90159SS

Manufacturer Part #: RP90159SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Cartridge Type
Thermostatic
Collection
Pivotal™
Depth
9 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Brass
Height
2-63/100 in
Maximum Height
2-63/100 in
NSF Certified
No
Product Type
Tub Spout
Side Spray
No
Spout Type
Non-diverter tub
Type
Faucet
WaterSense Labeled
No
Weight
4.118

Print