DESCRIPTION

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Two port, three position diverter trim
  • Two individual and one shared position

Delta Faucet Pivotal™ 3-Function 2-Port Diverter Trim with Single Lever Handle in Polished Chrome

DT11899

Manufacturer Part #: T11899

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Pivotal™
Depth
2-3/4 in
Faucet Height
5-3/8 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
4-14/25 in
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
2.074
Width
6-1/8 in

Print