3-Function 2-Port Diverter Trim with Single Lever Handle in Brilliance Stainless

This product has been replaced by

DELTA PIVOTAL 3-SETTING 2-PORT DIVERTER TRIM
Delta Faucet Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Stainless
Manufacturer Part #T11899-SS-PR
You last purchased this on
 
Delta Faucet

Pivotal 3-Function 2-Port Diverter Trim with Single Lever Handle in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL 3-SETTING 2-PORT DIVERTER TRIM
Delta Faucet Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Stainless
Manufacturer Part #T11899-SS-PR
Delta Faucet

Pivotal 3-Function 2-Port Diverter Trim with Single Lever Handle in Brilliance Stainless

  • Fast #
  • Part #DT11899SS
  • Item #7378680
  • Manufacturer Part #T11899-SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Two port, three position diverter trim
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Two individual and one shared position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
2-3/4 in
Faucet Height:
5-3/8 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-14/25 in
Installation Type:
Wall Mount
Maximum Height:
4-14/25 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
2.074 lb
Width:
6-1/8 in