Delta Faucet

Pivotal 3-Function 2-Port Diverter Trim with Single Lever Handle in Polished Chrome

Part #DT11899  |  Manufacturer Part #T11899

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Two port, three position diverter trim
  • Two individual and one shared position

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Pivotal

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 2-3/4 in

Faucet Height: 5-3/8 in

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Material: Zinc

Handle Type: Lever

Height: 4-14/25 in

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 4-14/25 in

Number of Handles: Single Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Zinc

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 2.074

Width: 6-1/8 in