DESCRIPTION

  • Two ports and three settings for two independent and one shared position
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Not recommended for tub spout applications

Delta Faucet Pivotal™ 3-Function Diverter Valve Trim with Integrated Triple Lever Handle in Polished Chrome

DT27899

Manufacturer Part #: T27899

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Collection
Pivotal™
Depth
3-19/50 in
Faucet Height
6-3/4 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Installation Type
Wall Mount
Maximum Height
6-3/4 in
Number of Handles
Three Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Transfer & Diverter
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Weight
3.79
Width
7-1/8 in

Print