42 in. Grab Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Pivotal 42 in. Grab Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal 42 in. Grab Bar in Champagne Bronze

  • Fast #
  • Part #D41942CZ
  • Item #7205440
  • Manufacturer Part #41942-CZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/4 in. width
  • Extends 2-3/4 in. from wall
  • 42 in. decorative grab bar
  • Grab bar wall anchor included for a secure mount
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included
  • 3 in. square flanges
  • Concealed mounting for a clean look
  • Coordinates with Zura, Vero, Dryden, Ara and Ashlyn bath collections
  • Supports up to 500 lbs. when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Pivotal
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
2-3/4 in
Hardware Included:
Yes
Height:
3 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Zinc
Maximum Height:
3 in
Mount Type:
Wall
Side Spray:
No
Smart Home Enabled:
No
Weight:
5.468 lb
Width:
1-1/4 in