Delta Faucet

Pivotal™ 42 in. Grab Bar in Stainless

Part #D41842SS  |  Manufacturer Part #41842-SS

Color/Finish: Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 42 in. decorative grab bar
  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • Concealed mounting for a clean look
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included
  • Grab bar wall anchor included for a secure mount
  • Supports up to 500 lbs. when properly installed
  • Coordinates with Tesla, Compel and Trinsic bath collections

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Pivotal™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-21/25 in

Diameter: 3-1/2 in

Handle Material: Zinc

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 42 in

Material: Zinc

Maximum Height: 3-1/2 in

Mount Type: Wall

Side Spray: No

Type: Accessory

Weight: 5.468