42 in. Grab Bar in Brilliance® Stainless
Angular Modern® 42 in. Grab Bar in Brilliance® Stainless
Frequently Purchased Together
Product Details
- 1-1/4 in width
- Extends 2-3/4 in from wall
- 42 in decorative grab bar
- Grab bar wall anchor included for a secure mount
- 1-1/2 in wall clearance
- Mounting hardware conveniently included
- 3 in square flanges
- Concealed mounting for a clean look
- Coordinates with Zura, Vero, Dryden, Ara and Ashlyn bath collections
- Supports up to 500 lbs. when properly installed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Angular Modern®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 42 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Overall Width:
- 45 in
- Projection:
- 2-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 5.468 lb
- Weight Capacity:
- 500 lb
- Width:
- 1-1/4 in