6-Function Diverter Valve Trim with Integrated Triple Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #T27999-PR
Pivotal 6-Function Diverter Valve Trim with Integrated Triple Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Three ports and six settings for three independent and three shared positions
- Not recommended for tub spout applications
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3-19/50 in
- Faucet Height:
- 6-3/4 in
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 3.91 lb
- Width:
- 7-1/8 in