DESCRIPTION

  • Coordinates perfectly with the Delta® Pivotal® kitchen collection
  • 13 ounce bottle
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Extends 10-3/8 in. below the deck
  • Includes refill funnel to minimize the mess

Delta Faucet Pivotal™ Deck Mount Soap Dispenser in Arctic Stainless

DRP91950AR

Manufacturer Part #: RP91950AR

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Pivotal™
Depth
4-1/2 in
Handle Material
Metal
Height
2 in
Installation Type
Deck Mount
Maximum Height
3-1/4 in
Side Spray
No
Spout Reach
3-1/2 in
Type
Accessory
UL Listed
No
Weight
1.392

Print