Pivotal Monitor 17 Series Two Handle Multi Function Bathtub & Shower Trim in Brilliance® Stainless

Part #DT17499SS  |  Item #7408834  |  Manufacturer Part #T17499-SS

$504.84 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Pivotal

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-3/4 in

Escutcheon Height: 5-1/8 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 5-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull-up tub spout

Spray Type: [Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massage, Pause]

Trim Only: Yes

Tub Spout Reach: 9 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 8.766

Width: 5-3/4 in