DESCRIPTION

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet Pivotal™ Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance Stainless

D52666SS

Manufacturer Part #: 52666-SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Pivotal™
Depth
4 in
Diameter
6 in
End Connections
NPT
Faucet Material
Plastic
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
ABS
Height
2 in
Maximum Height
6 in
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Side Spray
No
Spray Type
Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
Type
Faucet
WaterSense Labeled
Yes
Weight
1.244

Print

DOCUMENTS