DESCRIPTION

  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet Pivotal™ Multi Function Hand Shower in Polished Chrome

D51799

Manufacturer Part #: 51799

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Pivotal™
Depth
3-47/50 in
End Connections
NPSM
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
26-15/16 in
Faucet Material
Stainless Steel
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
Stainless Steel
Height
2 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
26-47/50 in
Maximum Pressure
80 psi
NSF Certified
No
Pause Control
Yes
Showerhead Function
Multi
Side Spray
No
Spray Type
H2Okinetic®, Massage, Pause
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
3.533

Print