3-Setting Slide Bar Hand Shower in Brilliance Polished Nickel
This product has been replaced by
Manufacturer Part #51799-PN-PR
3-Setting Slide Bar Hand Shower in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Includes 82 in. hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2OKinetic spray, Massaging spray, and Pause
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 3-47/50 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 26-15/16 in
- Faucet Material:
- Stainless Steel
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Stainless Steel
- Height:
- 26-47/50 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 10-1/2 in
- Maximum Height:
- 26-47/50 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®, Massage, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.12 lb