Multi Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D51799BL
  • Item #7378148
  • Manufacturer Part #51799-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Includes 82 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2Okinetic® spray, massaging spray, and pause
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-47/50 in
EPA Compliant:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
Yes
Hose Length:
82 in
Length:
26-15/16 in
Maximum Height:
26-47/50 in
Origin:
Domestic
Pause Control:
Yes
Pressure - High:
80
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
3.12 lb
Width:
1-13/16 in