Pull-Up Diverter Tub Spout in Polished Chrome
Pivotal Pull-Up Diverter Tub Spout in Polished Chrome
Package Quantity Info:
EA: 1 PT: 450-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 9 in. from wall
- Pull up to divert water from tub spout to shower head
- Perfectly coordinates with the Pivotal bath collection
- Metal construction
- Chrome finish
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- NPT
- Deck Plate Included:
- No
- Depth:
- 9 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 3-1/4 in
- Length:
- 9 in
- Material:
- Brass
- Maximum Height:
- 3-1/4 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up
- Style:
- Modern
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3.968 lb
- Width:
- 2-1/2 in