Transfer Valve Trim in Brilliance® Polished Nickel

This product has been replaced by

DELTA PIVOTAL 6-SETTING 3-PORT DIVERTER TRIM
Delta Faucet Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Polished Nickel
Manufacturer Part #T11999-PN-PR
You last purchased this on
 
Delta Faucet

Pivotal™ Transfer Valve Trim in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL 6-SETTING 3-PORT DIVERTER TRIM
Delta Faucet Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Polished Nickel
Manufacturer Part #T11999-PN-PR
Delta Faucet

Pivotal™ Transfer Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT11999PN
  • Item #7378519
  • Manufacturer Part #T11999-PN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Three port, six position diverter trim
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Three individual and three shared positions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pivotal™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Escutcheon Height:
4-5/8 in
Escutcheon Width:
6-1/8 in
Faucet Part Type:
Transfer Valve Trim
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Modern
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.07 lb