Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

DELTA PIVOTAL MONITOR 14 SERIES TUB AND SHOWER TRIM - LESS HEAD
Delta Faucet Single Handle Bathtub & Shower Faucet in Lumicoat™ Chrome (Trim Only)
Manufacturer Part #T14499-PR-LHD
You last purchased this on
 
Delta Faucet

Pivotal Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL MONITOR 14 SERIES TUB AND SHOWER TRIM - LESS HEAD
Delta Faucet Single Handle Bathtub & Shower Faucet in Lumicoat™ Chrome (Trim Only)
Manufacturer Part #T14499-PR-LHD
Delta Faucet

Pivotal Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT14499LHD
  • Item #7395849
  • Manufacturer Part #T14499-LHD
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Shower head sold separately
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2-3/4 in
Escutcheon Width:
7 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull-up tub spout
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
8.44 lb
Width:
5-3/4 in