DESCRIPTION

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Chrome finish

Delta Faucet Pivotal™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

DT14099

Manufacturer Part #: T14099

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CSA Certified
Yes
Collection
Pivotal™
Depth
2-3/4 in
Faucet Height
5-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Maximum Height
5-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
Yes
Weight
3
Width
7 in

Print