DESCRIPTION

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Delta Faucet Pivotal™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome Trim Only

DT14499

Manufacturer Part #: T14499

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
Yes
Cartridge Type
Pressure Balance
Collection
Pivotal™
Depth
2-3/4 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
2 in
Maximum Height
5-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Side Spray
No
Sink Material
Zinc
Spout Type
Pull Up
Spray Type
Full Body, Full w/ Massage, H2Okinetic®, Massage, Pause
Trim Only
Yes
Tub Spout Type
Diverter
Type
Faucet
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Weight
8.62
Width
7 in

Print