Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up Drain in Brilliance Stainless

This product has been replaced by

CCY 1.20 GPM PIVOTAL : SINGLE HANDLE BATHROOM FAUCET LUMICOAT STAINLESS
Delta Faucet CCY 1.20 GPM PIVOTAL : SINGLE HANDLE BATHROOM FAUCET LUMICOAT STAINLESS
Manufacturer Part #599-SS-PR-MPU-DST
You last purchased this on
 
Delta Faucet

Pivotal Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up Drain in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 1.20 GPM PIVOTAL : SINGLE HANDLE BATHROOM FAUCET LUMICOAT STAINLESS
Delta Faucet CCY 1.20 GPM PIVOTAL : SINGLE HANDLE BATHROOM FAUCET LUMICOAT STAINLESS
Manufacturer Part #599-SS-PR-MPU-DST
Delta Faucet

Pivotal Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up Drain in Brilliance Stainless

  • Fast #
  • Part #D599SSMPUDST
  • Item #7378185
  • Manufacturer Part #599-SSMPU-DST
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834SS sold separately)
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • ADA Compliant
  • Rigid spout
  • Includes matching finish metal pop-up drain assembly
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
Yes
Depth:
8-3/50 in
Drain Included:
Yes
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
5-81/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
5-81/100 in
Spout Reach:
5-14/25 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.8 lb