DESCRIPTION

  • Fits 1-hole installations
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA Compliant
  • Standard spout swivels 120degrees
  • 2.5 in. maximum deck installation thickness

Delta Faucet Pivotal™ Single Handle Lever Handle Bar Faucet in Polished Chrome

D1993LF

Manufacturer Part #: 1993LF

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Pivotal™
Depth
8 in
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
12 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
12 in
High Pressure
60
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
12 in
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
6 in
Spout Swivel
120°
Spout Type
Standard, Swivel
Type
Faucet
WaterSense Labeled
No
Weight
6.57
Width
6-3/4 in

Print