Single Handle Bar Faucet in Chrome

You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Bar Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D1993LF
  • Item #7658183
  • Manufacturer Part #1993LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA compliant
  • Fits 1-hole installations
  • 2.5 in. maximum deck installation thickness
  • Standard spout swivels 120°
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pivotal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Pressure - High:
60
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
6 in
Spout Swivel:
120°
Spout Type:
Swivel
Style:
Contemporary;Modern
UL Listed:
No
WaterSense Labeled:
No
Weight:
6.57 lb