DESCRIPTION

  • 2.5 in. maximum deck installation thickness
  • ADA Compliant
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1-hole installations
  • Free-moving hose weight for smooth operation of the pull-down wand
  • High-arc pull-down swivels 360degrees
  • MagTite® Docking uses a powerful integrated magnet to sp your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Optiol escutcheon available for 3-hole installations (purchase separately)

Delta Faucet Pivotal™ Single Handle Pull Down Kitchen Faucet

D9193DST

Manufacturer Part #: 9193-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Delta
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Coated Ceramic Disc
Collection
Pivotal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
11-1/2 in
End Connection 1
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
15-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Diamond Coated Ceramic Disc
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-1/2 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Length
8-3/4 in
Material
Metal
Maximum Height
15-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
15-1/2 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
Weight
9.6
Width
6 in

Print