DESCRIPTION

  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Delta Faucet Pivotal™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

D9193TDST

Manufacturer Part #: 9193T-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Battery Size
AA
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Coated Ceramic Disc
Collection
Pivotal™
Depth
11-1/2 in
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16 in
Faucet Material
Metal
Faucet Valve Type
Diamond Coated Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
16 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Height
16 in
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Spray Type
Aerated
Supply Lines Included
Yes
Type
Faucet
Weight
10.4

Print