DESCRIPTION

  • Exposed hose swivels at spray wand and hub to prevent kinking and enhance flexibility
  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time

Delta Faucet Pivotal® Single Handle Pull Down Kitchen Faucet in Polished Chrome

D9693TDST

Manufacturer Part #: 9693T-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Battery Size
AA
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Pivotal®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
19-1/16 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Diamond Coated Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Hose Included
Yes
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
No
Number of Holes
3 Hole
Origin
Domestic
Power Source
Battery
Side Spray
No
Spout Reach
10-3/16 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Spray Type
Aerated Stream/Spray
Supply Lines Included
Yes
Trim Only
No
UL Listed
No
Width
10-3/4 in

Print