Single Handle Shower Faucet in Brilliance Stainless
This product has been replaced by
Manufacturer Part #T14299-SS-PR-LHD
Pivotal Single Handle Shower Faucet in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Shower head sold separately
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Faucet Material:
- Zinc
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Maximum Height:
- 5-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 3.22 lb
- Width:
- 7 in