DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single-hole installation
  • Less pop-up
  • ADA Compliant
  • Rigid spout
  • Escutcheon not included

Delta Faucet Pivotal™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

D699DST

Manufacturer Part #: 699-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Vessel Filler
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic
Collection
Pivotal™
Deck Plate Included
No
Depth
8-3/50 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Blade
Height
2 in
Lead Law Compliant
Yes
Maximum Height
7 in
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-14/25 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
4.77

Print