DESCRIPTION

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1-hole installations
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA Compliant
  • High-arc pull-down swivels 360degrees
  • Free-moving hose weight for smooth operation of the pull-down wand
  • 2.5 in. maximum deck installation thickness

Delta Faucet Pivotal™ Single Lever Handle Bar Faucet in Polished Chrome

D9993DST

Manufacturer Part #: 9993-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Coated Ceramic Disc
Collection
Pivotal™
Depth
9 in
End Connections
Compression
Faucet Connection
OD Compression
Faucet Connection Size
3/8 in
Faucet Height
14-5/16 in
Faucet Material
Metal
Faucet Valve Type
Diamond Coated Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
14-1/4 in
High Pressure
60
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
14-1/4 in
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
6-81/100 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Type
Faucet
WaterSense Labeled
No
Weight
8.65
Width
10-3/4 in

Print