DESCRIPTION

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • Toilet tank lever
  • Installation instructions included with product
  • Universal left front, left side, or right side mount tank lever
  • 5/8 in. square minimum tank opening
  • 7-3/8 in. total width inside tank

Delta Faucet Pivotal™ Trip Lever in Polished Chrome

D79960

Manufacturer Part #: 79960

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Application
Commercial
BAA Compliant
No
Collection
Pivotal™
Depth
91/100 in
Handle Material
Zinc
Height
1-19/50 in
IAPMO Listed
No
Maximum Height
1-19/50 in
Side Spray
No
Type
Accessory
WaterSense Labeled
No
Weight
0.68

Print