Trip Lever in Polished Chrome

You last purchased this on
 
Delta Faucet

Pivotal Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal Trip Lever in Polished Chrome

  • Fast #
  • Part #D79960
  • Item #7378682
  • Manufacturer Part #79960
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toilet tank lever
  • Installation instructions included with product
  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 7-3/8 in. total width inside tank
  • 5/8 in. square minimum tank opening
  • Universal left front, left side, or right side mount tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
91/100 in
Handle Material:
Zinc
Height:
1-19/50 in
IAPMO Listed -:
No
Maximum Height:
1-19/50 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Type:
Accessory
WaterSense Labeled:
No
Weight:
0.68 lb