This product requires certification to purchase.

Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)

Delta Faucet

Pivotal™ Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT17499KSPR
  • Item #9624581
  • Manufacturer Part #T17499-KS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Two Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT17499KSPR
  • Item #9624581
  • Manufacturer Part #T17499-KS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (± 2.0°C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massage spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Control volume and water temperature independently with 2 separate handles for more refined control of your shower experience
  • Lever handle controls volume
  • Dial adjusts temperature
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
5-1/8 in
Escutcheon Width
7 in
Flow Rate
1.75 gpm
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.2 gpm
Tub Spout Reach
7-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pivotal™
Color Finish Category
Blacks
Color Finish Name
Lumicoat Black Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spout Type
Pull Up Diverter
Spray Type
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205003298