Two Handle Pressure Balancing Valve Trim in Lumicoat® Polished Nickel
Pivotal™ Two Handle Pressure Balancing Valve Trim in Lumicoat® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Delta MultiChoice integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
- Two ports and three settings for two independent and one shared position
- Trim kit only, must order MultiChoice Universal valve separately to complete the unit
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by americans with disabilities act (ADA)
- Not recommended for tub spout applications
- Bottom handle 120° maximum rotation
- Red/blue indicator markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat® Polished Nickel
- Depth:
- 3-19/50 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 7-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 8-1/8 in