DESCRIPTION

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

Delta Faucet Pivotal™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

DT2799

Manufacturer Part #: T2799

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Pivotal™
Depth
10-19/100 in
Faucet Height
7-1/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Filler
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Blade
Height
2 in
Maximum Height
7-13/100 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
9-1/4 in
Spout Type
Rigid Slip-On
Trim Only
Yes
Tub Spout Reach
9-1/4 in
Type
Faucet
WaterSense Labeled
Yes
Weight
8.566

Print